Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sail Wall Sconce, Smoke Bubble, Black Finish, 2x40W Incandescent

  • Mfr # SAIL17SM-BK

  • Zoro # G606136971


product price: $571.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
17.5
Length
6.25
Glass Color
Gray
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAIL17SM-BK
Zoro #
G606136971
UPC #
767893229306
Country of Origin
Turkey

Dimensions

Height
17.5
Length
6.25

Details

Voltage
120V
Glass Color
Gray
Lamp Quantity
2
Housing Material
Steel
Lamp Type
B10
Fixture Wattage
40W

Description

Sail wall sconce features contemporary glass with a faceplate. Use indoors or out. ADA-Compliant. Our Smoke Bubble is a transparent smoke glass with an interesting bubble pattern blown randomly throughout the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.