
Sail Wall Sconce, Smoke Bubble, Bronze Finish, 2x40W Incandescent
Mfr # SAIL17SM-BR
Zoro # G906137029
product price: $571.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
17.5
Length
6.25
Glass Color
Gray
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAIL17SM-BR
Zoro #
G906137029
UPC #
767893229290
Country of Origin
Turkey
Dimensions
Height
17.5
Length
6.25
Details
Voltage
120V
Glass Color
Gray
Housing Material
Steel
Lamp Quantity
2
Fixture Wattage
40W
Lamp Type
B10
Description
Sail wall sconce features contemporary glass with a faceplate. Use indoors or out. ADA-Compliant. Our Smoke Bubble is a transparent smoke glass with an interesting bubble pattern blown randomly throughout the glass. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.