Shop BESA LIGHTING
See all product information
Create Account
Sasha Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x9W LED
- Mfr # 1BT-757286-LED-SN
- Zoro # G206140903
product price:
$
546.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Cloud
Height
5.5 in
Length
6.325 in
Width
6.325 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1BT-757286-LED-SN
- Zoro #
- G206140903
- UPC #
- 767893853211
- Country of Origin
- China
Dimensions
- Height
- 5.5 in
- Length
- 6.325 in
- Width
- 6.325 in
Details
- Color
- Blue Cloud
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Bulb Technology
- LED
- Fixture Type
- Cord
- Fixture Wattage
- 9W
- Dimmable
- Yes
- Series
- Sasha
- Damp/Wet Rating
- Damp
- Lamp Included
- Yes
- Lamp Base
- GU24
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.