
Sasha Cord Pendant, Carrera, Bronze Finish, 1x40W Candelabra
Mfr # 1BT-757219-BR
Zoro # G106140430
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Color
Carrera
Lamp Type
G16.5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-757219-BR
Zoro #
G106140430
UPC #
767893583194
Country of Origin
China
Details
Color
Carrera
Housing Finish
Bronze
Lamp Type
G16.5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
40W
Material
Brass/Steel
Fixture Type
Cord
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.