
Sasha Mini Sconce, Amber Cloud, Chrome Finish, 1x9W LED
Mfr # 1WZ-757218-LED-CR
Zoro # G106142151
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Height
7.125
Fixture Voltage
120V
Length
6.325
Lamp Quantity
1
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-757218-LED-CR
Zoro #
G106142151
UPC #
767893953195
Country of Origin
China
Dimensions
Height
7.125
Length
6.325
Width
7.125 in
Details
Fixture Voltage
120V
Glass Color
Beige
Lamp Type
A19
Lamp Quantity
1
Housing Material
Brass/Steel
Fixture Wattage
9W
Style
Contemporary
Item
Sconce
Lamp Base
GU24
Dimmable
Yes
Series
Sasha
Lamp Included
Yes
Body Material
Glass
Finish
Chrome
Damp/Wet Rating
Damp
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.