
Sasha Mini Sconce, Carrera, Chrome Finish, 1x60W Incandescent
Mfr # 1WZ-757219-CR
Zoro # G106142649
product price: $265.50
/ea
Free Shipping & Returns
Key Features
Height
7.125
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WZ-757219-CR
Zoro #
G106142649
UPC #
767893937195
Country of Origin
China
Dimensions
Height
7.125
Length
6.325
Details
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Brass/Steel
Lamp Type
A19
Fixture Wattage
60W
Description
Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.