Sasha Mini Sconce, Carrera, Chrome Finish, 1x9W LED

  • Mfr # 1WZ-757219-LED-CR

  • Zoro # G506142683


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Height
7.125
Fixture Voltage
120V
Housing Material
Brass/Steel
Fixture Wattage
9W
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-757219-LED-CR
Zoro #
G506142683
UPC #
767893953232
Country of Origin
China

Dimensions

Height
7.125
Length
6.325
Width
7.125 in

Details

Fixture Voltage
120V
Glass Color
White
Housing Material
Brass/Steel
Fixture Wattage
9W
Lamp Type
A19
Lamp Quantity
1
Lamp Base
GU24
Damp/Wet Rating
Damp
Lamp Included
Yes
Dimmable
Yes
Body Material
Glass
Style
Contemporary
Item
Sconce
Finish
Chrome
Series
Sasha

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.