Sasha Mini Sconce, Honey, Chrome Finish, 1x9W LED

  • Mfr # 1WZ-7572HN-LED-CR

  • Zoro # G506137580


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Height
7.125
Fixture Voltage
120V
Housing Material
Brass/Steel
Length
6.325
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-7572HN-LED-CR
Zoro #
G506137580
UPC #
767893953553
Country of Origin
China

Dimensions

Height
7.125
Length
6.325
Width
7.125 in

Details

Fixture Voltage
120V
Glass Color
Almond
Housing Material
Brass/Steel
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
9W
Body Material
Glass
Dimmable
Yes
Lamp Included
Yes
Lamp Base
GU24
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Chrome
Series
Sasha
Item
Sconce

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.