Sasha Mini Sconce, Honey, Satin Nickel Finish, 1x9W LED

  • Mfr # 1WZ-7572HN-LED-SN

  • Zoro # G006137639


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Height
7.125
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-7572HN-LED-SN
Zoro #
G006137639
UPC #
767893953577
Country of Origin
China

Dimensions

Height
7.125
Length
6.325
Width
7.125 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Almond
Lamp Quantity
1
Bulb Technology
LED
Housing Material
Brass/Steel
Lamp Type
A19
Fixture Wattage
9W
Housing Finish
Satin Nickel
Color
Honey
Style
Contemporary
Damp/Wet Rating
Damp
Item
Sconce
Dimmable
Yes
Lamp Base
GU24
Lamp Included
Yes
Body Material
Glass
Series
Sasha

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.