Sasha Mini Sconce, Opal Matte, Chrome Finish, 1x60W Incandescent

  • Mfr # 1WZ-757207-CR

  • Zoro # G306142401


product price: $265.50
/ea
Free Shipping & Returns

Key Features

Height
7.125
Fixture Voltage
120V
Glass Color
White
Lamp Type
A19
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-757207-CR
Zoro #
G306142401
UPC #
767893937157
Country of Origin
China

Dimensions

Height
7.125
Length
6.325

Details

Fixture Voltage
120V
Glass Color
White
Lamp Type
A19
Lamp Quantity
1
Housing Material
Brass/Steel
Fixture Wattage
60W

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce fixture is equipped with a sleek arcing die cast lamp holder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.