Sasha Vanity, Carrera, Satin Nickel Finish, 2x60W Incandescent

  • Mfr # 2WZ-757219-SN

  • Zoro # G806139017


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Color
Carrera
Height
7.125
Length
14.5
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2WZ-757219-SN
Zoro #
G806139017
UPC #
767893720438
Country of Origin
China

Dimensions

Height
7.125
Length
14.5
Depth
7.125
Shade Height
5.5 in.
Shade Length/Depth
6.325 in.
Shade Width
6.325 in.

Details

Color
Carrera
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
2
Fixture Wattage
60W
Housing Material
Brass/Steel
Bulb Technology
Standard
Metal Finish
Satin Nickel
Bulb Base
E26 Medium base

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.