Sasha Vanity, Opal Matte, Satin Nickel Finish, 2x60W Incandescent

  • Mfr # 2WZ-757207-SN

  • Zoro # G006139008


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
7.125
Length
14.5
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2WZ-757207-SN
Zoro #
G006139008
UPC #
767893720407
Country of Origin
China

Dimensions

Height
7.125
Length
14.5
Depth
7.125
Shade Height
5.5 in.
Shade Width
6.325 in.
Shade Length/Depth
6.325 in.

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Brass/Steel
Lamp Quantity
2
Fixture Wattage
60W
Bulb Technology
Standard
Bulb Base
E26 Medium base
Metal Finish
Satin Nickel

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.