Sasha Vanity, Opal Matte, Satin Nickel Finish, 2x9W LED

  • Mfr # 2WZ-757207-LED-SN

  • Zoro # G306138916


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
7.125
Length
14.5
Housing Finish
Satin Nickel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WZ-757207-LED-SN
Zoro #
G306138916
UPC #
767893954338
Country of Origin
China

Dimensions

Height
7.125
Length
14.5
Depth
7.125
Shade Width
6.325 in.
Shade Height
5.5 in.
Shade Length/Depth
6.325 in.
Width
7.125 in

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Fixture Wattage
9W
Housing Material
Brass/Steel
Lamp Quantity
2
Metal Finish
Satin Nickel
Bulb Base
GU24
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
2
Series
Sasha
Item
Vanity
Lamp Included
Yes

Description

Sasha has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with sleek arcing die cast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.