Scala 20 Outdoor Sconce, White Acrylic, Black Finish, 2x60W Incandescent

  • Mfr # SCALA20-WA-BK

  • Zoro # G806137112


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
19.75
Length
8.75
Glass Color
White
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCALA20-WA-BK
Zoro #
G806137112
UPC #
767893212445
Country of Origin
United States

Dimensions

Height
19.75
Length
8.75
Width
4.75 in

Details

Voltage
120V
Glass Color
White
Lamp Quantity
2
Fixture Wattage
60W
Housing Material
Aluminum
Lamp Type
A19
Lens Material
Glass
Lamp Included
No
Lamp Base
Medium base
Damp/Wet Rating
Wet
Item
Sconce
Style
Contemporary
Series
Scala
Dimmable
Yes

Description

Our Scala collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.