Scala 40 Outdoor Sconce, White Acrylic, Black Finish, 3x11W LED

  • Mfr # SCALA40-WA-LED-BK

  • Zoro # G706137106


product price:  $985.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
40.125
Length
8.75
Glass Color
White
Fixture Wattage
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCALA40-WA-LED-BK
Zoro #
G706137106
UPC #
767893212599
Country of Origin
United States

Dimensions

Height
40.125
Length
8.75

Details

Voltage
120V
Glass Color
White
Fixture Wattage
11W
Lamp Type
A19
Housing Material
Aluminum
Lamp Quantity
3

Description

Our Scala collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.