
Scala 40 Outdoor Sconce, White Acrylic, Black Finish, 3x60W Incandescent
Mfr # SCALA40-WA-BK
Zoro # G806137051
product price:Â $837.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
40.125
Length
8.75
Glass Color
White
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCALA40-WA-BK
Zoro #
G806137051
UPC #
767893212582
Country of Origin
United States
Dimensions
Height
40.125
Length
8.75
Details
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Type
A19
Lamp Quantity
3
Fixture Wattage
60W
Description
Our Scala collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.