Scala 40 Outdoor Sconce, White Acrylic, Silver Finish, 3x11W LED

  • Mfr # SCALA40-WA-LED-SL

  • Zoro # G706137182


product price:  $985.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
40.125
Length
8.75
Glass Color
White
Lamp Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCALA40-WA-LED-SL
Zoro #
G706137182
UPC #
767893212605
Country of Origin
United States

Dimensions

Height
40.125
Length
8.75

Details

Voltage
120V
Glass Color
White
Lamp Quantity
3
Lamp Type
A19
Housing Material
Aluminum
Fixture Wattage
11W

Description

Our Scala collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.