
Scope Cord Pendant, Amethyst/Frost, Satin Nickel Finish, 1x50W Halogen (Discontinued)
- Mfr # 1XT-6524EA-SN
- Zoro # G806141898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-6524EA-SN
Zoro #
G806141898
UPC #
767893813369
Country of Origin
China
Details
Color
Purple
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Fixture Type
Cord
Fixture Wattage
50W
Bulb Technology
Standard
Lamp Quantity
1
Description
Scope is a compact cylinder of handcrafted glass, that demonstrates contemporary sensibilities. Our Amethyst/Frost glass is a colored transparent borosilicate glass, with a frosting carefully applied to conceal the light source. The light purple glow has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.