Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silk 12 Ceiling, Opal/Gold, 1x23W LED

  • Mfr # SILK12GDC-LED

  • Zoro # G006142466


product price: $409.50
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
12.5
Lamp Type
Board
Voltage
120V
Height
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SILK12GDC-LED
Zoro #
G006142466
UPC #
767893269180
Country of Origin
Turkey

Dimensions

Length
12.5
Height
4.25
Fixture Height
4.25 in
Depth
12.5
Shade Width
12.5 in.
Shade Length/Depth
12.5 in.
Shade Height
4.25 in.
Shade Diameter
12.5 in
Fixture Diameter
12.5 in

Details

Mounting
Damp
Lamp Type
Board
Voltage
120V
Lumens
1800
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Rated Life
50000
CRI
90+
Max. Fixture Wattage
23W
Includes
Lamps
Housing Material
Aluminum
Lamp Type - Fixtures
LED
Fixture Type
120V Flush Mount
Color Temperature
3000K
Standards
ETL; cETL
Lamp Quantity
1
Fixture Wattage
23W
Bulb Base
Integrated
Style
Contemporary
Number of Light Bulbs Required
1
Shade Color
White
Shade Material
Glass
Fixture Extension
12.5 in
Lamp Shape
Board
Shade Finish
Opal/Gold
Fixture Socket Type
Integrated

Description

The Silk ceiling fixture collection is comprised of a matte etched Opal bottom European diffuser accented with a black upper cap and fitter. The result is an appealing contrast created from the soothing illuminated opal against the appearance of a spun metal cap, which is actually an artistically finished portion of the glass diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.