Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silk 12 Ceiling, Opal/Gold, 2x60W Incandescent

  • Mfr # SILK12GDC

  • Zoro # G306142463


product price: $337.50
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
12.5
Lamp Type
A19
Voltage
120V
Height
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SILK12GDC
Zoro #
G306142463
UPC #
767893269173
Country of Origin
Turkey

Dimensions

Length
12.5
Height
4.25
Fixture Height
4.25 in
Depth
12.5
Shade Length/Depth
12.5 in.
Shade Width
12.5 in.
Shade Height
4.25 in.
Shade Diameter
12.5 in
Fixture Diameter
12.5 in

Details

Mounting
Damp
Lamp Type
A19
Voltage
120V
Glass Color
White
Item
Ceiling Light
Lamp Quantity
2
Fixture Wattage
60W
Standards
ETL; cETL
Housing Material
Aluminum
Max. Fixture Wattage
60W
Fixture Type
120V Flush Mount
Bulb Base
E26 Medium base
Style
Contemporary
Number of Light Bulbs Required
2
Shade Color
White
Shade Material
Glass
Shade Finish
Opal/Gold
Fixture Extension
12.5 in
Fixture Socket Type
E26 Medium base
Lamp Shape
A19

Description

The Silk ceiling fixture collection is comprised of a matte etched Opal bottom European diffuser accented with a black upper cap and fitter. The result is an appealing contrast created from the soothing illuminated opal against the appearance of a spun metal cap, which is actually an artistically finished portion of the glass diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.