Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silk 17 Ceiling, Opal/Gold, 1x17W LED

  • Mfr # SILK10GDC-LED

  • Zoro # G806142147


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
10
Lamp Type
Board
Voltage
120V
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SILK10GDC-LED
Zoro #
G806142147
UPC #
767893269203
Country of Origin
Turkey

Dimensions

Length
10
Height
3.75
Fixture Height
3.75 in
Depth
10
Shade Height
3.75 in.
Shade Width
10 in.
Shade Length/Depth
10 in.
Shade Diameter
10 in
Fixture Diameter
10 in

Details

Mounting
Damp
Lamp Type
Board
Voltage
120V
Lumens
1200
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Lamp Quantity
1
Fixture Wattage
17W
Rated Life
50000
Color Temperature
3000K
Max. Fixture Wattage
17W
Housing Material
Aluminum
CRI
90+
Includes
Lamps
Standards
ETL; cETL
Fixture Type
120V Flush Mount
Lamp Type - Fixtures
LED
Bulb Base
Integrated
Style
Contemporary
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Color
White
Shade Finish
Opal/Gold
Fixture Extension
10 in
Fixture Socket Type
Integrated
Lamp Shape
Board

Description

The Silk ceiling fixture collection is comprised of a matte etched Opal bottom European diffuser accented with a black upper cap and fitter. The result is an appealing contrast created from the soothing illuminated opal against the appearance of a spun metal cap, which is actually an artistically finished portion of the glass diffuser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.