
Skip Cord Pendant, White, Satin Nickel, 1x9W LED
Mfr # 1XT-SKIPWH-LED-SN
Zoro # G306140827
product price: $459.00
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-SKIPWH-LED-SN
Zoro #
G306140827
UPC #
767893134419
Country of Origin
China
Details
Color
White
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Concrete
Lamp Quantity
1
Material
Brass/Aluminum
Bulb Technology
LED
Fixture Wattage
9W
Fixture Type
Cord
Description
Our four sided geometrically-shaped Skip white mini pendant is equipped with a cement-based angle cut shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.