Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sly Sconce, Black/Clear, 1x7W LED

  • Mfr # SLYBK-LED

  • Zoro # G206142556


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Height
6.25
Dimmable
Yes
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLYBK-LED
Zoro #
G206142556
UPC #
767893269784
Country of Origin
China

Dimensions

Height
6.25
Length
6.25
Fixture Diameter
6.25 in
Height of Center
3.125 in
Fixture Height
6.25 in

Details

Fixture Type
120V Sconce Int Only
Mounting Type
Damp
Dimmable
Yes
Fixture Voltage
120V
Finish
Black
Item
Sconce
Lamp Quantity
1
Max. Fixture Wattage
7W
Housing Material
Aluminum
Lamp Type
Board
Fixture Wattage
7W
Standards
ADA Compliant; ETL; cETL
Bulb Technology
LED
Includes
Lamps
Lumens
600
Style
Modern
Number of Bulbs
1
Shade Color
Black
Color Temperature
3000K
CRI
90+
Fixture Socket Type
Integrated
Rated Life
30000
Shade Material
Glass
Shade Finish
Black/Clear
Fixture Extension
4 in
Lamp Shape
Board

Description

Our Sly sconce is a low profile contemporary design, combines indirect illumination with a compelling pressed clear glass diffuser, ideal for any transitional or modern decor. The textured lines in the circular glass projects an eye-catching radial patterning onto the mounting surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.