
Snap 5 Sconce, Glitter/Clear, 1x10W LED, Black Finish (Discontinued)
- Mfr # SNAP5GL-LED-BK
- Zoro # G106142601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNAP5GL-LED-BK
Zoro #
G106142601
UPC #
767893280628
Country of Origin
Turkey
Dimensions
Height
5.25
Length
5.25
Details
Fixture Voltage
120V
Glass Color
Black
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
10W
Lamp Type
Board
Description
Leading the way with a compact yet bold blown glass, the Snap combines a sparkling glitter peripheral with a striking ribbed glass face. The result is an eye-pleasing optical effect that transcends design styles and will be sure to leave a lasting impression. Glitter is developed from a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.