
Sola 12 Ceiling, Marble, 2x60W Incandescent
Mfr # 943152C
Zoro # G206141917
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Length
12.5
Lamp Type
A19
Voltage
120V
Height
4.25
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
943152C
Zoro #
G206141917
UPC #
767893332365
Country of Origin
Turkey
Dimensions
Length
12.5
Height
4.25
Depth
12.5
Shade Width
12.5 in.
Shade Length/Depth
12.5 in.
Shade Height
4 in.
Details
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Housing Material
Aluminum
Lamp Quantity
2
Fixture Wattage
60W
Style
Contemporary
Bulb Base
E26 Medium base
Description
Sola features a contemporary round shape with low profile, created in handcrafted glass with a low-profile aluminum pan. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.