Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sola 12 Ceiling, Opal Matte, 2x60W Incandescent

  • Mfr # 943107C

  • Zoro # G306142081


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Length
12.5
Lamp Type
A19
Voltage
120V
Height
4.25
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943107C
Zoro #
G306142081
UPC #
767893332259
Country of Origin
Turkey

Dimensions

Length
12.5
Height
4.25
Depth
12.5
Shade Width
12.5 in.
Shade Length/Depth
12.5 in.
Shade Height
4 in.

Details

Lamp Type
A19
Voltage
120V
Glass Color
White
Fixture Wattage
60W
Lamp Quantity
2
Housing Material
Aluminum
Style
Contemporary
Bulb Base
E26 Medium base

Description

Sola features a contemporary round shape with low profile, created in handcrafted glass with a low-profile aluminum pan. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.