Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sola 16 Ceiling, Marble, 1x28W LED

  • Mfr # 943052C-LED

  • Zoro # G306142050


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Length
16
Lamp Type
Board
Voltage
120V
Height
4.75
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943052C-LED
Zoro #
G306142050
UPC #
767893128654
Country of Origin
Turkey

Dimensions

Length
16
Height
4.75
Depth
16
Shade Height
4.5 in.
Shade Length/Depth
16 in.
Shade Width
16 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
Gray
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
28W
Style
Contemporary
Bulb Base
Integrated

Description

Sola features a contemporary round shape with low profile, created in handcrafted glass with a low-profile aluminum pan. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.