
Sola 16 Ceiling, Marble, 3x60W Incandescent
Mfr # 943052C
Zoro # G906142054
product price: $306.00
/ea
Free Shipping & Returns
Key Features
Length
16
Lamp Type
A19
Voltage
120V
Height
4.75
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
943052C
Zoro #
G906142054
UPC #
767893332204
Country of Origin
Turkey
Dimensions
Length
16
Height
4.75
Depth
16
Shade Length/Depth
16 in.
Shade Width
16 in.
Shade Height
4.5 in.
Details
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Housing Material
Aluminum
Fixture Wattage
60W
Lamp Quantity
3
Style
Contemporary
Bulb Base
E26 Medium base
Description
Sola features a contemporary round shape with low profile, created in handcrafted glass with a low-profile aluminum pan. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.