Solo Rope Pendant, Black, 1x 60W Incandescent

  • Mfr # 1JT-SOLO-BK

  • Zoro # G506142577


product price:  $292.50
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
G40
Voltage
120V
Style
Rustic
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-SOLO-BK
Zoro #
G506142577
UPC #
767893133009
Country of Origin
China

Details

Color
Black
Lamp Type
G40
Voltage
120V
Style
Rustic
Fixture Wattage
60W
Material
Brass/Steel
Lamp Quantity
1

Description

The significant and stylish natural rope suspension of our Solo pendant creates a striking backdrop for an exposed light source, and plays to the creativity of the installation, allowing for knots, sways, loops, etc. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.