Zoro Homepage

Sonya 13 Ceiling, Glitter, Satin Nickel Clips, 1x100W Halogen

  • Mfr # 8417GL-SN

  • Zoro # G206140729


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Length
13
Lamp Type
T5
Voltage
120V
Height
4.375
Glass Color
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8417GL-SN
Zoro #
G206140729
UPC #
767893018733
Country of Origin
Turkey

Dimensions

Length
13
Height
4.375
Depth
13
Shade Width
13 in.
Shade Length/Depth
13 in.
Shade Height
4.125 in.
Width
13 in

Details

Housing Finish
Satin Nickel Clips
Lamp Type
T5
Voltage
120V
Glass Color
Crystal
Color
Glitter
Housing Material
Aluminum
Bulb Technology
Standard
Fixture Wattage
100W
Lamp Quantity
1
Bulb Base
G9 Bi-pin
Style
Contemporary
Metal Finish
Satin Nickel
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Lens Material
Glass
Item
Ceiling Light
Lamp Base
G9 Bi-pin
Series
Sonya
Lamp Included
Yes

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.