
Sonya 13 Ceiling, Glitter, Satin Nickel Clips, 1x11W LED
Mfr # 8417GL-LED-SN
Zoro # G606140671
product price: $310.50
/ea
Free Shipping & Returns
Key Features
Length
13
Lamp Type
A19
Voltage
120V
Height
4.375
Glass Color
Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8417GL-LED-SN
Zoro #
G606140671
UPC #
767893093297
Country of Origin
Turkey
Dimensions
Length
13
Height
4.375
Depth
13
Shade Length/Depth
13 in.
Shade Width
13 in.
Shade Height
4.125 in.
Details
Housing Finish
Satin Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
Crystal
Lamp Quantity
1
Color
Glitter
Housing Material
Aluminum
Bulb Technology
LED
Fixture Wattage
11W
Style
Contemporary
Metal Finish
Satin Nickel
Bulb Base
GU24
Description
Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.