
Sonya 13 Ceiling, Glitter, White Clips, 1x100W Halogen
Mfr # 8417GL-WH
Zoro # G006140769
product price: $261.00
/ea
Free Shipping & Returns
Key Features
Length
13
Lamp Type
T5
Voltage
120V
Height
4.375
Glass Color
Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8417GL-WH
Zoro #
G006140769
UPC #
767893018740
Country of Origin
Turkey
Dimensions
Length
13
Height
4.375
Depth
13
Shade Height
4.125 in.
Shade Width
13 in.
Shade Length/Depth
13 in.
Details
Housing Finish
White Clips
Lamp Type
T5
Voltage
120V
Glass Color
Crystal
Fixture Wattage
100W
Housing Material
Aluminum
Color
Glitter
Lamp Quantity
1
Bulb Technology
Standard
Style
Contemporary
Bulb Base
G9 Bi-pin
Metal Finish
White
Description
Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.