
Sonya 13 Ceiling, Glitter, White Clips, 1x11W LED
Mfr # 8417GL-LED-WH
Zoro # G006140714
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Length
13
Lamp Type
A19
Voltage
120V
Height
4.375
Glass Color
Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8417GL-LED-WH
Zoro #
G006140714
UPC #
767893128500
Country of Origin
Turkey
Dimensions
Length
13
Height
4.375
Depth
13
Shade Width
13 in.
Shade Length/Depth
13 in.
Shade Height
4.125 in.
Width
13 in
Description
Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.