Sonya 13 Ceiling, Satin Frost, Satin Nickel Clips, 1x100W Halogen

  • Mfr # 841725-SN

  • Zoro # G306141022


product price:  $408.99
/ea
Free Shipping & Returns

Key Features

Length
13
Lamp Type
T5
Voltage
120V
Height
4.375
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841725-SN
Zoro #
G306141022
UPC #
767893764883
Country of Origin
Turkey

Dimensions

Length
13
Height
4.375
Depth
13
Shade Length/Depth
13 in.
Shade Width
13 in.
Shade Height
4.125 in.
Width
13 in

Details

Housing Finish
Satin Nickel Clips
Lamp Type
T5
Voltage
120V
Glass Color
White
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
100W
Bulb Technology
Standard
Color
Satin Frost
Style
Contemporary
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Dimmable
Yes
Lamp Base
G9 Bi-pin
Damp/Wet Rating
Damp
Fixture Lens Material
Glass
Series
Sonya
Lamp Included
Yes
Item
Ceiling Light

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.