Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonya 17 Ceiling, Glitter, Satin Nickel Clips, 2x100W Halogen

  • Mfr # 8418GL-SN

  • Zoro # G006141582


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Length
17
Lamp Type
T5
Voltage
120V
Height
5.25
Glass Color
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8418GL-SN
Zoro #
G006141582
UPC #
767893018863
Country of Origin
Turkey

Dimensions

Length
17
Height
5.25
Depth
17
Shade Width
17 in.
Shade Height
5 in.
Shade Length/Depth
17 in.
Width
17 in

Details

Housing Finish
Satin Nickel Clips
Lamp Type
T5
Voltage
120V
Glass Color
Crystal
Housing Material
Aluminum
Color
Glitter
Bulb Technology
Standard
Fixture Wattage
100W
Lamp Quantity
2
Style
Contemporary
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Lamp Base
G9 Bi-pin
Lamp Included
Yes
Fixture Lens Material
Glass
Dimmable
Yes
Series
Sonya
Damp/Wet Rating
Damp
Item
Ceiling Light

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.