
Sonya 17 Ceiling, Glitter, Satin Nickel Clips, 2x11W LED
Mfr # 8418GL-LED-SN
Zoro # G306141046
product price: $477.00
/ea
Free Shipping & Returns
Key Features
Length
17
Lamp Type
A19
Voltage
120V
Height
5.25
Glass Color
Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8418GL-LED-SN
Zoro #
G306141046
UPC #
767893088668
Country of Origin
Turkey
Dimensions
Length
17
Height
5.25
Depth
17
Shade Length/Depth
17 in.
Shade Height
5 in.
Shade Width
17 in.
Details
Housing Finish
Satin Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
Crystal
Housing Material
Aluminum
Fixture Wattage
11W
Lamp Quantity
2
Color
Glitter
Bulb Technology
LED
Bulb Base
GU24
Metal Finish
Satin Nickel
Style
Contemporary
Description
Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.