Sonya 17 Ceiling, Satin Frost, Satin Nickel Clips, 2x100W Halogen

  • Mfr # 841825-SN

  • Zoro # G506141051


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Length
17
Lamp Type
T5
Voltage
120V
Height
5.25
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841825-SN
Zoro #
G506141051
UPC #
767893764791
Country of Origin
Turkey

Dimensions

Length
17
Height
5.25
Depth
17
Shade Length/Depth
17 in.
Shade Width
17 in.
Shade Height
5 in.
Width
17 in

Details

Housing Finish
Satin Nickel Clips
Lamp Type
T5
Voltage
120V
Glass Color
White
Lamp Quantity
2
Fixture Wattage
100W
Housing Material
Aluminum
Color
Satin Frost
Bulb Technology
Standard
Style
Contemporary
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Lamp Included
Yes
Dimmable
Yes
Fixture Lens Material
Glass
Series
Sonya
Item
Ceiling Light
Damp/Wet Rating
Damp
Lamp Base
G9 Bi-pin

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.