
Sonya 17 Ceiling, Satin Frost, Satin Nickel Clips, 2x11W LED
Mfr # 841825-LED-SN
Zoro # G706140809
product price: $445.50
/ea
Free Shipping & Returns
Key Features
Length
17
Lamp Type
A19
Voltage
120V
Height
5.25
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841825-LED-SN
Zoro #
G706140809
UPC #
767893078805
Country of Origin
Turkey
Dimensions
Length
17
Height
5.25
Depth
17
Shade Width
17 in.
Shade Height
5 in.
Shade Length/Depth
17 in.
Details
Housing Finish
Satin Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Lamp Quantity
2
Color
Satin Frost
Housing Material
Aluminum
Bulb Technology
LED
Fixture Wattage
11W
Style
Contemporary
Metal Finish
Satin Nickel
Bulb Base
GU24
Description
Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.