Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonya 17 Ceiling, Satin Frost, White Clips, 2x11W LED

  • Mfr # 841825-LED-WH

  • Zoro # G706140854


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Length
17
Lamp Type
A19
Voltage
120V
Height
5.25
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841825-LED-WH
Zoro #
G706140854
UPC #
767893125172
Country of Origin
Turkey

Dimensions

Length
17
Height
5.25
Depth
17
Shade Width
17 in.
Shade Length/Depth
17 in.
Shade Height
5 in.
Width
17 in

Details

Housing Finish
White Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Bulb Technology
LED
Housing Material
Aluminum
Lamp Quantity
2
Fixture Wattage
11W
Color
Satin Frost
Metal Finish
White
Style
Contemporary
Bulb Base
GU24
Dimmable
Yes
Item
Ceiling Light
Lamp Base
GU24
Damp/Wet Rating
Damp
Fixture Lens Material
Glass
Lamp Included
Yes
Series
Sonya

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.