Zoro Homepage

Sonya 20 Ceiling, Glitter, Satin Nickel Clips, 3x11W LED

  • Mfr # 8419GL-LED-SN

  • Zoro # G006141384


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Length
20.875
Lamp Type
A19
Voltage
120V
Height
5.625
Glass Color
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8419GL-LED-SN
Zoro #
G006141384
UPC #
767893087296
Country of Origin
Turkey

Dimensions

Length
20.875
Height
5.625
Depth
20.875
Shade Length/Depth
20.875 in.
Shade Height
5.5 in.
Shade Width
20.875 in.
Width
20.875 in

Details

Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Glass Color
Crystal
Lamp Quantity
3
Color
Glitter
Housing Material
Aluminum
Fixture Wattage
11W
Bulb Technology
LED
Metal Finish
Satin Nickel
Style
Contemporary
Bulb Base
GU24
Dimmable
Yes
Fixture Lens Material
Glass
Lamp Included
Yes
Damp/Wet Rating
Damp
Lamp Base
GU24
Item
Ceiling Light
Series
Sonya

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.