Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonya 20 Ceiling, Satin Frost, Satin Nickel Clips, 3x100W Halogen

  • Mfr # 841925-SN

  • Zoro # G906141354


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Length
20.875
Lamp Type
T5
Voltage
120V
Height
5.625
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841925-SN
Zoro #
G906141354
UPC #
767893764708
Country of Origin
Turkey

Dimensions

Length
20.875
Height
5.625
Depth
20.875
Shade Length/Depth
20.875 in.
Shade Height
5.5 in.
Shade Width
20.875 in.
Width
20.875 in

Details

Housing Finish
Satin Nickel Clips
Lamp Type
T5
Voltage
120V
Glass Color
White
Color
Satin Frost
Bulb Technology
Standard
Fixture Wattage
100W
Lamp Quantity
3
Housing Material
Aluminum
Style
Contemporary
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Damp/Wet Rating
Damp
Lamp Base
G9 Bi-pin
Fixture Lens Material
Glass
Item
Ceiling Light
Lamp Included
Yes
Dimmable
Yes
Series
Sonya

Description

Sonya’s Satin Frost glass is suspended near the ceiling by three decorative twist-lock clips. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.