
Spazio Cord Pendant, Gold/Frost, Bronze, 1x3W LED
Mfr # 1XT-6294GD-LED-BR
Zoro # G106141543
product price:Â $580.50
/ea
Free Shipping & Returns
Key Features
Color
Gold
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-6294GD-LED-BR
Zoro #
G106141543
UPC #
767893134068
Country of Origin
Turkey
Details
Color
Gold
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Fixture Wattage
3W
Lamp Quantity
1
Fixture Type
Cord
Bulb Technology
LED
Description
The Spazio Gold/Frost pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our transparent gold prismatic top glass is internally stippled with a contemporary polished outer finish, while the bottom glass has been softly frosted on the outer surface. The result is tranquil bottom glow with a low key harmonious display that exudes a warm mood, contrasted by a dazzling optical effect created by the highly refracting top glass. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.