
Spazio Cord Pendant, Opal Glossy, Bronze Finish, 1x50W Halogen
Mfr # 1XT-629406-BR
Zoro # G006141551
product price: $531.00
/ea
Free Shipping & Returns
Key Features
Color
Opal Glossy
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-629406-BR
Zoro #
G006141551
UPC #
767893564667
Country of Origin
Germany
Details
Color
Opal Glossy
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Type
Cord
Fixture Wattage
50W
Lamp Quantity
1
Material
Brass/Aluminum
Description
The Spazio pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.