
Spazio Cord Pendant, Opal Glossy, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-629406-SN
Zoro # G206141276
product price:Â $531.00
/ea
Free Shipping & Returns
Key Features
Color
Opal Glossy
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-629406-SN
Zoro #
G206141276
UPC #
767893564674
Country of Origin
Germany
Details
Color
Opal Glossy
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Material
Brass/Aluminum
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
50W
Description
The Spazio pendant features two softly radiused glasses, fused together to create a refined contemporary look. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.