Zoro Homepage

Spira 10 Ceiling, Clear, Black, 1x10W LED

  • Mfr # SPIRA10CLC-LED-BK

  • Zoro # G506142393


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
9.75
Lamp Type
Board
Voltage
120V
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPIRA10CLC-LED-BK
Zoro #
G506142393
UPC #
767893258573
Country of Origin
Germany

Dimensions

Length
9.75
Height
2.75
Fixture Height
2.75 in
Depth
9.75
Shade Length/Depth
9.75 in.
Shade Height
2 in.
Shade Width
9.75 in.
Shade Diameter
9.75 in
Fixture Diameter
9.75 in
Width
9.75 in

Details

Mounting
Damp
Housing Finish
Black
Lamp Type
Board
Voltage
120V
Lumens
865
Dimmable
Yes
Glass Color
Clear
Item
Ceiling Light
Rated Life
30000
Color
Clear
Bulb Technology
LED
Includes
Lamps
Max. Fixture Wattage
10W
Fixture Type
120V Flush Mount
Fixture Wattage
10W
Lamp Quantity
1
Lamp Type - Fixtures
LED
Housing Material
Aluminum
CRI
90+
Standards
ETL; cETL
Color Temperature
3000K
Metal Finish
Black
Style
Contemporary
Bulb Base
Integrated
Number of Light Bulbs Required
1
Shade Color
Clear
Shade Material
Glass
Shade Finish
Clear
Fixture Extension
9.75 in
Fixture Socket Type
Integrated
Lamp Shape
Board
Fixture Lens Material
Glass
Lamp Included
Yes
Damp/Wet Rating
Damp
Series
Spira

Description

The Spira Flush mount is a modern flush mount, composed of an interestingly toroid-shaped blown clear glass shade with radially patterned frosted stripes. The indirect LED light source's glow beautifully complements the glass design by highlighting the frosted etchings from the transparent space. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.