Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spira 10 Ceiling, Clear, Satin Nickel, 1x10W LED

  • Mfr # SPIRA10CLC-LED-SN

  • Zoro # G606142385


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
9.75
Lamp Type
Board
Voltage
120V
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPIRA10CLC-LED-SN
Zoro #
G606142385
UPC #
767893251048
Country of Origin
Germany

Dimensions

Length
9.75
Height
2.75
Fixture Height
2.75 in
Depth
9.75
Shade Width
9.75 in.
Shade Length/Depth
9.75 in.
Shade Height
2 in.
Shade Diameter
9.75 in
Fixture Diameter
9.75 in

Details

Mounting
Damp
Housing Finish
Satin Nickel
Lamp Type
Board
Voltage
120V
Lumens
865
Dimmable
Yes
Glass Color
Clear
Item
Ceiling Light
Max. Fixture Wattage
10W
Housing Material
Aluminum
Lamp Type - Fixtures
LED
Fixture Type
120V Flush Mount
Standards
ETL; cETL
Lamp Quantity
1
Color Temperature
3000K
Color
Clear
Includes
Lamps
Bulb Technology
LED
CRI
90+
Fixture Wattage
10W
Rated Life
30000
Metal Finish
Satin Nickel
Bulb Base
Integrated
Style
Contemporary
Number of Light Bulbs Required
1
Shade Color
Clear
Shade Material
Glass
Fixture Extension
9.75 in
Lamp Shape
Board
Shade Finish
Clear
Fixture Socket Type
Integrated

Description

The Spira Flush mount is a modern flush mount, composed of an interestingly toroid-shaped blown clear glass shade with radially patterned frosted stripes. The indirect LED light source's glow beautifully complements the glass design by highlighting the frosted etchings from the transparent space. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.