Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spira 10 Ceiling, Smoke, Bronze, 1x10W LED

  • Mfr # SPIRA10SMC-LED-BR

  • Zoro # G806142451


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
9.75
Lamp Type
Board
Voltage
120V
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPIRA10SMC-LED-BR
Zoro #
G806142451
UPC #
767893251055
Country of Origin
Germany

Dimensions

Length
9.75
Height
2.75
Fixture Height
2.75 in
Depth
9.75
Shade Length/Depth
9.75 in.
Shade Width
9.75 in.
Shade Height
2 in.
Shade Diameter
9.75 in
Fixture Diameter
9.75 in

Details

Mounting
Damp
Housing Finish
Bronze
Lamp Type
Board
Voltage
120V
Lumens
865
Dimmable
Yes
Glass Color
Gray
Item
Ceiling Light
CRI
90+
Fixture Type
120V Flush Mount
Standards
ETL; cETL
Lamp Type - Fixtures
LED
Rated Life
30000
Bulb Technology
LED
Housing Material
Aluminum
Color Temperature
3000K
Fixture Wattage
10W
Includes
Lamps
Max. Fixture Wattage
10W
Color
Smoke
Lamp Quantity
1
Style
Contemporary
Bulb Base
Integrated
Metal Finish
Bronze
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Color
Gray
Lamp Shape
Board
Shade Finish
Smoke
Fixture Extension
9.75 in
Fixture Socket Type
Integrated

Description

The Spira Flush mount is a modern flush mount, composed of an interestingly toroid-shaped blown smoke glass shade with radially patterned frosted stripes. The indirect LED light source's glow beautifully complements the glass design by highlighting the frosted etchings from the transparent space. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.