Spur Cord Pendant, Plum, Satin Nickel, 1x35W Halogen
- Mfr # 1XT-SPURPL-SN
- Zoro # G106141642
product price:Â
$
405.00
/ea
Free Shipping & Returns
Key Features
Color
Purple
Lamp Type
T4
Voltage
12V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-SPURPL-SN
- Zoro #
- G106141642
- UPC #
- 767893132149
- Country of Origin
- China
- Color
- Purple
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Transitional
- Shade Material
- Glass
- Fixture Wattage
- 35W
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Fixture Type
- Cord
- Material
- Brass/Aluminum
Description
The Spur Plum/Frost is a distinctive double-glass pendant, with an inner frosted cylinder centered within a transparent softly radiused outer glass. The transparent plum blown outer glass complements the soft white Opal cased glass, which can suit any modern decor. The inner tranquil glow is pleasing in appearance, as the sophisticated outer glass sparkles with the accents from that glow. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.