
Sputnik Cord Pendant, Satin Nickel Finish, 1x7W LED
Mfr # 1XT-SPUTNK-LED-SN
Zoro # G706141486
product price:Â $753.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-SPUTNK-LED-SN
Zoro #
G706141486
UPC #
767893021375
Country of Origin
China
Dimensions
Height
2.5 in
Width
2.25 in
Length
2.25 in
Details
Color
Silver
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Modern
Shade Material
Aluminum/Acrylic
Material
Brass/Aluminum
Fixture Wattage
7W
Lamp Quantity
1
Location Rating
Dry
Number of Lights
1
Lamp Base
GU5.3 Bi-pin
Series
Sputnik
Dimmable
Yes
Lamp Included
Yes
Item
Pendant
Description
Our Sputnik LED Pendant is a clean and simple machined aluminum design with a frosted acrylic diffuser for shielding the light source. The diminutive scale, along with the strong burst of focused downlight is ideal for task oriented applications in modern environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.