
Stilo 10 Cord Pendant, Opal Matte, Bronze Finish, 1x100W Incandescent
Mfr # 1KX-412307-BR
Zoro # G606140121
product price:Â $668.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-412307-BR
Zoro #
G606140121
UPC #
767893831301
Country of Origin
China
Dimensions
Length
4 in
Width
4 in
Height
10 in
Details
Color
Opal Matte
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
100W
Fixture Type
Cable
Damp/Wet Rating
Damp
Lamp Included
No
Number of Lights
1
Dimmable
Yes
Item
Pendant
Series
Stilo
Lamp Base
Medium base
Description
Stilo 10 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.